The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RHP-2O1B
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Osa Humidity/Temperature
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RHP-2O11
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Osa Humidity/Temperature
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RHP-3D1B
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Duct Mount Humid- Ity/Temperature
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RHP-3W1B
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Huidity/Temperature Transmitter
Specifications
Specifications
Application
Indoor, Room
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
RHP-2D11
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Duct Mount Humid- Ity/Temperature
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RHP-2N4B
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
No Am Wall Mnt Humidity/Temperature
Specifications
Specifications
Application
Indoor, Room
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
MFG Item Number
RHP-2N44-LCD
Product Description
No Am Wall Mnt Humidity/Temperature
Specifications
Specifications
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RHP-3D2B
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Duct Mount Humid- Ity/Temperature
Specifications
Specifications
Application
Duct
Output
0-10 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RHP-3S11
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Sintered Filter Osa Humidity/Temp
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RHP-2D11-LCD
Product Description
Duct Mount Humidity/Temperature
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
Dwyer Instruments
Product Series
RHP
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved